This product requires certification to purchase.

3 in. Wall Vent Galvanized Steel

FAMCO®

3 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #FSWVG3
  • Item #1822151
  • Manufacturer Part #SWV3
5 out of 5 Customer Rating
Brand image
FAMCO®

3 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #FSWVG3
  • Item #1822151
  • Manufacturer Part #SWV3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Pinellas Park, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
  • Requires Certification

Documents


Specifications

Diameter:
3 in
Height:
6-7/16 in
Length:
11-1/2 in
Material:
Steel
UPC:
097665826007
Vent Duct Shape:
Round
Width:
6 in