4 Galvanized STORM Collar
4 Galvanized STORM Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Type:
- FSC4
- Vent Duct Shape:
- Round