4 in. Butterfly Damper
4 in. Butterfly Damper
Product Details
Product Details
- Works for both horizontal and vertical applications
- For intake or exhaust applications
- Foam seal provides minimal leakage
- It opens easily with normal air flow and closes by gravity
Documents
Specifications
- Coating:
- Galvanized
- Damper Type:
- Backdraft Butterfly Dampers
- Diameter:
- 4
- Height:
- 6
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Steel, Aluminum
- UPC:
- 097665229006