This product requires certification to purchase.

4 in. Galvanized J Vent

FAMCO®

4 in. Galvanized J Vent

  • Fast #
  • Part #FJV4
  • Item #1822129
  • Manufacturer Part #JV4
4.2 out of 5 Customer Rating
Brand image
FAMCO®

4 in. Galvanized J Vent

  • Fast #
  • Part #FJV4
  • Item #1822129
  • Manufacturer Part #JV4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a low silhouette - open on all sides for better air flow
  • Quality constructed from heavy-duty 28-26 gauge galvanized steel, depending on size
  • Great for attic (static) ventilation and can be used with most roofing materials
  • Helps eliminate attic moisture and heat build-up
  • Works best when used with soffit or gable end venting
  • Comes with a built in 1/8 inch screen
  • Available in opening sizes ranging from 3 - 20 inch diameters
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Gauge (metal):
28 ga
Height:
3-1/2 in
Length:
9 in
Material:
Steel
UPC:
097665589001
Width:
9 in