4 in. Plastic Bath Vent With Damper & Stem
4 in. Plastic Bath Vent With Damper & Stem
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bird screen installed
- Made of long life narrow molecular Polyethylene with a brittleness temperature of ?99F. It has ultraviolet/antioxidant additives for resistance and color fastness, thus the life of the plastic will outlast most roofing materials
- Back draft dampers, bird screen, and bottom stem installed in all units
- Screen is removable for use as a rooftop dryer vent
- Bottom stem is removable
- Available without screen or bottom stem
- Available in Black, Dark Brown, and Wood Grey
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Height:
- 4-3/4 in
- Length:
- 12-3/4 in
- Material:
- Plastic
- Width:
- 11 in