4 x 3 in. 3-Piece Tapered Reducer
4 x 3 in. 3-Piece Tapered Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to reduce the duct size of a forced air return in a short transition - maintains the CFM in the run and maximizes air flow
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 3 in
- Material:
- Steel
- UPC:
- 097665857001