5 in. Backdraft Butterfly Damper Aluminum and Galvanized Steel
5 in. Backdraft Butterfly Damper Aluminum and Galvanized Steel
Product Details
Product Details
- Works for both horizontal and vertical applications
Documents
Specifications
- Coating:
- Galvanized
- Damper Type:
- Backdraft Butterfly Dampers
- Diameter:
- 5
- Gauge (metal):
- 28
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Aluminum, Steel
- Shape:
- Round
- Size:
- 5 in
- UPC:
- 097665230002