This product requires certification to purchase.

6 in. Fixed Plastic Wall Vent With Louver Brown

FAMCO®

6 in. Fixed Plastic Wall Vent With Louver Brown

  • Fast #
  • Part #FAI6BR
  • Item #3348213
  • Manufacturer Part #AI6BR
3.1 out of 5 Customer Rating
Brand image
FAMCO®

6 in. Fixed Plastic Wall Vent With Louver Brown

  • Fast #
  • Part #FAI6BR
  • Item #3348213
  • Manufacturer Part #AI6BR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of polypropylene plastic. It has ultraviolet/antioxidant additives for resistance and color fastness
  • Heavy duty borders for secure and durable mounting
  • Full 1” collar for secure pipe attachment
  • Available without collar for direct mount to masonry
  • Available colors are white and brown
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
6 in
Height:
8-1/8 in
Length:
8-1/8 in
Material:
Plastic
UPC:
097665182004