6 in. Motorized Damper Galvanized Steel
6 in. Motorized Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High torque motor for reliable operations time after time
- Return spring assembly provides the strongest return under load
- Adjustable flow control standard on all models
- Positive closure provides extremely tight seal
Documents
Specifications
- Coating:
- Galvanized
- Damper Type:
- Motorized Dampers
- Diameter:
- 6 in
- Gauge (metal):
- 28 ga
- Height:
- 10 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 6 in
- UPC:
- 097665135000
- Volts:
- 120V