This product requires certification to purchase.

6 in. Plastic Roof Vent in Black

FAMCO®

6 in. Plastic Roof Vent in Black

  • Fast #
  • Part #FBVDS6BK
  • Item #2890081
  • Manufacturer Part #BVDS6BK
4.5 out of 5 Customer Rating
Brand image
FAMCO®

6 in. Plastic Roof Vent in Black

  • Fast #
  • Part #FBVDS6BK
  • Item #2890081
  • Manufacturer Part #BVDS6BK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    29  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bird screen installed
  • Made of long life narrow molecular polyethylene with a brittleness temperature of ?99°F
  • It has ultraviolet/antioxidant additives for resistance and color fastness, thus the life of the plastic will outlast most roofing materials
  • Back draft dampers, bird screen, and bottom stem installed in all units
  • Screen is removable for use as a rooftop dryer vent
  • Bottom stem is removable
  • Available without screen or bottom stem
  • Available in black, dark brown, and wood grey
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black
Diameter:
6 in
Height:
4-3/4 in
Length:
14-1/2 in
Material:
Plastic
Material Type:
Polyethylene
UPC:
097665248007
Vent Duct Shape:
Round
Width:
12-3/4 in