This product requires certification to purchase.

6 in. Roof Cap with Damper

FAMCO®

6 in. Roof Cap with Damper

  • Fast #
  • Part #FPBK6BK
  • Item #3332106
  • Manufacturer Part #PBK 6 BK
3.5 out of 5 Customer Rating
Brand image
FAMCO®

6 in. Roof Cap with Damper

  • Fast #
  • Part #FPBK6BK
  • Item #3332106
  • Manufacturer Part #PBK 6 BK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
6 in
Length:
18 in
Material:
Steel
Vent Duct Shape:
Round