This product requires certification to purchase.

6 in. Round Butterfly Damper

FAMCO®

6 in. Round Butterfly Damper

  • Fast #
  • Part #FBD6
  • Item #2177656
  • Manufacturer Part #BD6
4.1 out of 5 Customer Rating
Brand image
FAMCO®

6 in. Round Butterfly Damper

  • Fast #
  • Part #FBD6
  • Item #2177656
  • Manufacturer Part #BD6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Works for both horizontal and vertical applications
  • For intake or exhaust applications
  • Foam seal provides minimal leakage
  • It opens easily with normal air flow and closes by gravity
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Damper Type:
Backdraft Butterfly Dampers
Diameter:
6 in
Height:
6 in
Installation Type:
Horizontal Mount, Vertical Mount
Material:
Steel, Aluminum
Shape:
Round
Size:
6 in
UPC:
097665231009