6 in. Wall Vent in Brown Painted Metal
6 in. Wall Vent in Brown Painted Metal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 6 in
- Height:
- 8 in
- Length:
- 13 in
- Material:
- Painted Metal
- Vent Duct Shape:
- Round
- Width:
- 8 in