7 in. Galvanized Furnace Stainless Steel Plug
7 in. Galvanized Furnace Stainless Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 7 in
- Fitting Sizes:
- 7 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel