7 x 6 in. 3-Piece Tapered Reducer
7 x 6 in. 3-Piece Tapered Reducer
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Better air flow due to the tapered design
Documents
Specifications
- Diameter - Inside 1:
- 7 in
- Diameter - Inside 2:
- 6 in
- Material:
- Steel
- UPC:
- 097665866003