This product requires certification to purchase.

8 in. Damper Wall Vent Aluminum

FAMCO®

8 in. Damper Wall Vent Aluminum

  • Fast #
  • Part #FDWVA8
  • Item #1822175
  • Manufacturer Part #DWV8A
5 out of 5 Customer Rating
Brand image
FAMCO®

8 in. Damper Wall Vent Aluminum

  • Fast #
  • Part #FDWVA8
  • Item #1822175
  • Manufacturer Part #DWV8A
5 out of 5 Customer Rating

X Points

Color Finish Name: Galvanized Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
  • Quality constructed from heavy-duty 28 gauge galvanized steel
  • Primarily used for dryer venting and air exhaust applications that require no screen
  • Includes a built-in hinged backdraft damper
  • Angled hood design for balanced profile and air flow
  • Available in sizes ranging from 3 inch to 14 inch diameter
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Diameter:
8 in
Height:
10 in
Length:
14-1/2 in
Material:
Aluminum, Steel
UPC:
097665281004