8 in. Galvanized Steel 22 x 22 in. Roof Flashing
8 in. Galvanized Steel 22 x 22 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color:
- Mill
- Height:
- 4 in
- Pipe Diameter:
- 8 in
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 22 in x 22 in
- Roof Numerical Pitch:
- 0/12-6/12
- UPC:
- 097665382008