This product requires certification to purchase.

8 in. Wall Vent With Fixed Louver White

FAMCO®

8 in. Wall Vent With Fixed Louver White

  • Fast #
  • Part #FAI8W
  • Item #3003711
  • Manufacturer Part #AI8WH
3.2 out of 5 Customer Rating
Brand image
FAMCO®

8 in. Wall Vent With Fixed Louver White

  • Fast #
  • Part #FAI8W
  • Item #3003711
  • Manufacturer Part #AI8WH
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of polypropylene plastic. It has ultraviolet/antioxidant additives for resistance and color fastness
  • Heavy duty borders for secure and durable mounting
  • Full 1” collar for secure pipe attachment
  • Available without collar for direct mount to masonry
  • Available colors are white and brown
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
8 in
Height:
10 in
Length:
10 in
Material:
Plastic
UPC:
097665185104