1 x 12 in. Stainless Steel Extension Rod

You last purchased this on
 
Fanimation

1 x 12 in. Stainless Steel Extension Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

1 x 12 in. Stainless Steel Extension Rod

  • Fast #
  • Part #FDR1SS12DZW
  • Item #7216132
  • Manufacturer Part #DR1SS-12DZW
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze Wet
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Stainless Steel
UL Listed:
Suitable for Wet Locations