24 in. Downrod

You last purchased this on
 
Fanimation

24 in. Downrod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

24 in. Downrod

  • Fast #
  • Part #FDR124MW
  • Item #3269332
  • Manufacturer Part #DR1-24MW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
1 in
ETL Listed:
No
Length:
24 in
UL Listed:
No