52 in. 3-Light 5-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze
Aire Decor 52 in. 3-Light 5-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze
Product Details
Product Details
- Set of five blades included
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5897 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Aire Decor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Amber
- Height:
- 19-3/10 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UPC:
- 840506053526
- Volts:
- 120V
- Watts:
- 64 W