52 in. 4-Light 5-Blade Ceiling Fan with Light Kit in Matte White
Aire Decor 52 in. 4-Light 5-Blade Ceiling Fan with Light Kit in Matte White
Product Details
Product Details
- Set of five blades included
- Reverse switch located on the switch cup
- Includes a matte white blade set, light kit, a 1" x 4 1/2" downrod, and four 40 watt candelabra bulbs
- Rated for dry locations only
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5897
- Ceiling Fan Blade Finish:
- White
- Collection:
- Aire Decor
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 15-3/50
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Blades:
- 5
- Number of Lights:
- 4
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UPC:
- 840506053489
- Volts:
- 120V
- Watts:
- 64