52 in. 5-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze
Aire Decor 52 in. 5-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set of five blades included
- Reverse switch located on the switch cup
- Includes a walnut blade set and a 1" x 4 1/2" downrod
- Rated for dry and damp locations
-
Green
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5849 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Aire Decor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Height:
- 9-63/100 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UPC:
- 840506053557
- Volts:
- 120V
- Watts:
- 64 W