52 in. 55W 5-Blade 1-Light Ceiling Fan in White
Aire Deluxe™ 52 in. 55W 5-Blade 1-Light Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 speed AC motor with reverse switch
- Set of 5 reversible 52 inch blades and (2) 9 watt LED bulbs and light kit included
- WiFi or Bluetooth compatible (required controls sold separately)
- 3941 CFM on High
- Pull chain operated
- Lifetime Limited Warranty
-
Green
Specifications
- AMP:
- 15
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4842
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Aire Deluxe™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Height:
- 17-9/25
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1600
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 840506066304
- Volts:
- 120V
- Watts:
- 55