54W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel
Aire Deluxe™ 54W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 speed AC motor with reverse switch
- Set of 5 reversible 52 inch blades and (2) 9 watt LED bulbs and light kit included
- WiFi or Bluetooth compatible (required controls sold separately)
- 3941 CFM on High
- Pull chain operated
- Lifetime Limited Warranty
-
Green
Documents
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5284 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Dark Walnut
- Collection:
- Aire Deluxe™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840506063907
- Volts:
- 120V
- Watts:
- 54 W