60W 240V 5535 cfm 5-Blade Ceiling Fan in Matte White
Benito™ 60W 240V 5535 cfm 5-Blade Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5535 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Benito™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted White
- Height:
- 16-53/100 in
- Indoor Outdoor:
- Indoor
- Lumens:
- 938
- Number of Blades:
- 5
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840506060975
- Volts:
- 240V
- Watts:
- 60 W