52 in. Ceiling Fan in Polished Nickel
Benito™ V2 52 in. Ceiling Fan in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Set of 5 blades with multiple finish options and 18 watt LED light kit, cover and bulb included
- WiFi or Bluetooth compatible (required controls sold separately)
- 3 speed AC motor with reverse switch, fan speed, light control and sleep timer functions
- Limited Lifetime Warranty
- TR500 handheld remote with 23A battery included
- 5200 CFM on High
Specifications
- AMP:
- 15, 0.55, 0.45, 0.31
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3590 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Benito™ V2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $12.00
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 13-77/100 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 175
- Style:
- Contemporary
- UL Listed:
- Suitable for Dry Locations/Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 66 W
- Weight:
- 20.95 lb