52 in. 67W 5-Blade Ceiling Fan in Oil Rubbed Bronze
Camhaven™ 52 in. 67W 5-Blade Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set of five blades included
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5813 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Camhaven™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 19-19/25 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840506058606
- Volts:
- 120V
- Watts:
- 67 W