52 in. 70W 5-Blade Ceiling Fan in Oil Rubbed Bronze
Cancun™ 52 in. 70W 5-Blade Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set of five all-weather blades included
-
Green
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5715
- Ceiling Fan Blade Finish:
- Antique Woven Bamboo
- Collection:
- Cancun™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Height:
- 13-91/100
- Number of Blades:
- 5
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840506056350
- Volts:
- 120V
- Watts:
- 69.9