60W 1-Light 5-Blade LED Ceiling Fan in Brushed Nickel

You last purchased this on
 
Fanimation

Celano V2™ 60W 1-Light 5-Blade LED Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Celano V2™ 60W 1-Light 5-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFP8062BBN
  • Item #7909698
  • Manufacturer Part #FP8062BBN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Set of 5 52 inch blades with multiple finish options and 18 watt LED light kit with bulb included
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 3 speed AC motor with reverse switch, fan speed, light controls and sleep timer features
  • Limited Lifetime Warranty
  • TR500 handheld remote with 23A battery included
  • 5192 CFM on High
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4915 ft3/min
Ceiling Fan Blade Finish:
Cherry/Dark Walnut
Collection:
Celano V2™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
14-71/100 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod Only
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Material:
Glass
Number of Blades:
5
Number of Lights:
1
RPM:
174
UL Listed:
No
Volts:
120V
Watts:
60 W