This product requires certification to purchase.

72in. Wet?Rated Ceiling Fan (3?Speed, Pull?Chain) in Black / Black Blades

Fanimation

Edgewood 72in. Wet?Rated Ceiling Fan (3?Speed, Pull?Chain) in Black / Black Blades

  • Fast #
  • Part #FFP9072BLW
  • Item #9500503
  • Manufacturer Part #FP9072BLW
4.9 out of 5 Customer Rating
Brand image
Fanimation

Edgewood 72in. Wet?Rated Ceiling Fan (3?Speed, Pull?Chain) in Black / Black Blades

  • Fast #
  • Part #FFP9072BLW
  • Item #9500503
  • Manufacturer Part #FP9072BLW
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 speed AC motor with reverse switch
  • Set of (5) wet rated blades in multiple finish options included and light kit adaptable (sold separately)
  • Wi-Fi or Bluetooth compatible (required controls sold separately)
  • 4863 cfm on high
  • Pull chain operated
  • Limited lifetime warranty
  • Wet rated
  • 72" sweep blades included
  • Requires Certification

Specifications

AMP:
0.35, 0.53, 0.78, 15
Blade Pitch:
13.5°
Blade Span:
72 in
CEC Compliant:
For Sale in CA
CFM:
7671 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Edgewood
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Pull Chain
Depth:
72 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
10-27/50 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount, Downrod, Flush Mount
Material:
Composite, Plastic
Material Type:
Polycarbonate
Number of Blades:
5
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
97
UL Listed:
Suitable for Wet Locations/Suitable for Damp Locations/Suitable for Dry Locations
UPC:
840506103504
Volts:
120V
Watts:
93 W