This product requires certification to purchase.

44 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Greige

Fanimation

Embrace™44 44 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Greige

  • Fast #
  • Part #FFPS7981BGR
  • Item #7909746
  • Manufacturer Part #FPS7981BGR
3.9 out of 5 Customer Rating
Brand image
Fanimation

Embrace™44 44 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Greige

  • Fast #
  • Part #FFPS7981BGR
  • Item #7909746
  • Manufacturer Part #FPS7981BGR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 speed AC motor with reverse switch
  • Set of (3) 44 inch blades with multiple finish options and 18 watt LED light kit with cover and bulb
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 4958 CFM on High
  • TR500 handheld remote with 23A battery included
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Blade Pitch:
15°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
1718 ft3/min
Ceiling Fan Blade Finish:
Matte Greige
Collection:
Embrace™44
Color Finish Category:
Greys
Color Finish Name:
Matte Greige
Color Temperature:
3000
Control Type:
Remote
Diameter:
9-99/100 in
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
10-3/50 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1400
Material:
Composite
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
180
UL Listed:
Yes
UPC:
840506087453
Volts:
120V
Watts:
33 W