45W 1-Light 3-Blade LED Ceiling Fan in Matte White
Embrace™44 45W 1-Light 3-Blade LED Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 speed AC motor with reverse switch
- Set of (3) 44 inch blades with multiple finish options and 18 watt LED light kit with cover and bulb
- WiFi or Bluetooth compatible (required controls sold separately)
- 4958 CFM on High
- TR500 handheld remote with 23A battery included
- Limited Lifetime Warranty
Specifications
- Blade Pitch:
- 15°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3855
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Embrace™44
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 44
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 10-3/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Material:
- Composite
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 180
- UL Listed:
- Yes
- UPC:
- 840506087460
- Volts:
- 120V
- Watts:
- 45