Extraordinaire Oscillating Fan in Oil Rubbed Bronze
Extraordinaire® Extraordinaire Oscillating Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Choose from 3-speeds
- CW110WH wall control included
- Orbital sweep
- Includes 1" x 6" downrod
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 18 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 847 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Extraordinaire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UPC:
- 840506050839
- Volts:
- 120V
- Watts:
- 85 W