This product requires certification to purchase.

LED Ceiling Fan with Remote

Fanimation

Florid™ LED Ceiling Fan with Remote

  • Fast #
  • Part #FLP8300LGR
  • Item #10068537
  • Manufacturer Part #LP8300LGR
3.5 out of 5 Customer Rating
Brand image
Fanimation

Florid™ LED Ceiling Fan with Remote

  • Fast #
  • Part #FLP8300LGR
  • Item #10068537
  • Manufacturer Part #LP8300LGR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-Speed, Reversible AC Motor provides airflow up to 6,561 CFM. Compatible with Fanimation Bluetooth fanSync and most smart home devices (required controls sold separately)
  • Matte Greige finish ceiling fan from the Florid Collection features 5 blades in a Weathered Wood finish
  • TR500S hand-held remote control is included. Push button remote control with variable fan speeds and off button. Optional CW5, WC1WH, WR500WH and CWRL4 wall controls, BTCR9 and CRL4WH hand held remote controls, BTR9 receiver unit and WFR50 Wi-Fi receiver unit are available - sold separately. Instructions are provided with each control.
  • Fan comes with an 1" diameter x 4.5" length threaded downrod. Optional lengths up to 72 inches. For installations requiring a longer downrod, a downrod coupler is available. Fan can be mounted on a sloped ceiling up to 19°. Optional close-to-ceiling kit is available as well - sold separately. Optional sloped ceiling kits (SCK1-52) are available for up to 42°
  • Damp Rated for indoor and outdoor use
  • Ideal for large to extra large rooms 225 to 400 square feet
  • Requires Certification

Specifications

Blade Span:
60 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Weathered Wood
Collection:
Florid™
Color Finish Category:
Greys
Color Finish Name:
Matte Greige
Control Type:
Remote
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
14-23/25 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount, Flush Mount
Lighting Style:
Traditional
Material:
Metal
Number of Blades:
5
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UPC:
840506102101
Volts:
120V
Watts:
69 W