44.8W 1-Light 4-Blade Connector LED Ceiling Fan in Brushed Nickel
Gleam™ 44.8W 1-Light 4-Blade Connector LED Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 3 speed AC motor with reverse switch, fan speed, light controls and sleep timer features
- 20 watt LED light kit and bulb included
- WiFi or Bluetooth compatible (required controls sold separately)
- 1531 CFM on High
- TR500 handheld remote with 23A battery included
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.25, 0.34, 0.38, 15
- Blade Pitch:
- 20°
- Blade Span:
- 16 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1531
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Gleam™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $9.00
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 14-91/100
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2200
- Material:
- Composite
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 563
- UL Listed:
- No
- UPC:
- 840506085589
- Volts:
- 120V
- Watts:
- 44.8