This product requires certification to purchase.

52 in. Ceiling Fan in Black

Fanimation

GlideAire™ 52 in. Ceiling Fan in Black

  • Fast #
  • Part #FFPD8520BL
  • Item #7909916
  • Manufacturer Part #FPD8520BL
5 out of 5 Customer Rating
Brand image
Fanimation

GlideAire™ 52 in. Ceiling Fan in Black

  • Fast #
  • Part #FFPD8520BL
  • Item #7909916
  • Manufacturer Part #FPD8520BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DC motor with reverse switch, variable fan speeds, light control, sleep timer, home away, fresh air
  • Set of (3) 52 inch Damp Rated Black or Brushed Nickel blades included
  • Compatible with most smart home devices using the Fanimation WiFi fanSync App
  • 5876 CFM on High
  • Energy Star Most Efficient 2020
  • TR205 handheld remote with CR2032 batteries included
  • May be operated by an optional wall mounted control
  • Bluetooth Receiver included
  • Limited Lifetime Motor Warranty
  • Requires Certification
  • Green

Documents


Specifications

AMP:
15
Blade Pitch:
15°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5876
Ceiling Fan Blade Finish:
Black
Collection:
GlideAire™
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$8.00
Fan Speeds:
32
Height:
9-49/50
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
173
UL Listed:
Yes
UPC:
840506084940
Volts:
120V
Watts:
26