Coffee Ceiling Fan Blade in Bronze
Hubbardton Forge Coffee Ceiling Fan Blade in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Pitch:
- 15°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5784
- Collection:
- Hubbardton Forge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Energy Star Compliant:
- No
- Height:
- 22
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UPC:
- 840506050808
- Watts:
- 72