This product requires certification to purchase.

52W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel

Fanimation

Hugh™ 52W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFPS8355BBNW
  • Item #7909940
  • Manufacturer Part #FPS8355BBNW
5 out of 5 Customer Rating
Brand image
Fanimation

Hugh™ 52W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFPS8355BBNW
  • Item #7909940
  • Manufacturer Part #FPS8355BBNW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 3 speed AC motor with reverse switch
  • Set of (3) 44 or 52 inch Wet Rated blades and 18 watt LED light kit with cover and bulbs included
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 3785 CFM on High
  • TR500 handheld remote with 23A battery included
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

AMP:
0.22, 0.32, 0.43, 15
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5104
Ceiling Fan Blade Finish:
Brushed Nickel
Collection:
Hugh™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
11-37/50
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Material:
Composite
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
171
UL Listed:
No
UPC:
840506085657
Volts:
120V
Watts:
52