44 - 80 in. 5-Blade Ceiling Fan in Bronze Accent
Islander® DC 44 - 80 in. 5-Blade Ceiling Fan in Bronze Accent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set of five optional blades
- TR29 hand-held remote control included
- Optional lighting fitters and light kits
- Includes 1" x 6" downrod
-
Green
Specifications
- Blade Pitch:
- 20°
- Blade Span:
- 48 in - 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5412
- Collection:
- Islander® DC
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Accent
- Energy Star Compliant:
- Yes
- Height:
- 15
- Indoor Outdoor:
- Indoor
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Blades:
- 5
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 840506056121
- Volts:
- 120V
- Watts:
- 30