44 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black
Kute 44 44 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DC motor with reverse switch, variable fan speeds, light control, sleep timer, home away, fresh air
- Set of (3) Damp Rated blades with multiple finish options included - optional 17 watt LED CCT Select light kit
- Compatible with most smart home devices using the Fanimation fanSync App
- 5490 CFM on High
- Energy Star Most Efficient 2022
- TR305 handheld remote with 23A battery included
-
Green
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Kute 44
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Remote
- Diameter:
- 5-59/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Height:
- 13-1/10 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod
- Lighting Style:
- Transitional
- Material:
- Metal, Composite, Wood
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 213
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 840506098404
- Volts:
- 120V
- Watts:
- 17 W