This product requires certification to purchase.

52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Black

Fanimation

Kute 52™ 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFPD8534BL
  • Item #9206153
  • Manufacturer Part #FPD8534BL
5 out of 5 Customer Rating
Brand image
Fanimation

Kute 52™ 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFPD8534BL
  • Item #9206153
  • Manufacturer Part #FPD8534BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DC motor with reverse switch, variable fan speeds, light control, sleep timer, home away, fresh air
  • Set of (3) damp rated blades with multiple finish options included - optional 17 watt LED CCT select light kit
  • Compatible with most smart home devices using the Fanimation fan Sync app
  • 6701 cfm on high
  • Energy star most efficient 2022
  • TR305 handheld remote with 23A battery included
  • Requires Certification
  • Green


Specifications

AMP:
0.05, 0.14, 0.55, 15
Blade Pitch:
16°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6701 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Kute 52™
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Remote
Diameter:
5-59/100 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
16
Height:
13-1/10 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount, Downrod, Flush Mount
Lighting Style:
Transitional
Material:
Composite, Metal
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
171
UL Listed:
.
UPC:
840506098350
Volts:
120V
Watts:
9 W