52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White
Kute 52™ 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smart home compatible with purchase of WFR8534 Wi-Fi receiver
- Fan Sync Bluetooth included
- Set of three composite blades included
- Damp rated for indoor or outdoor use
- 16 watt LED light kit included
- TR205D handheld control included
-
Green
Specifications
- AMP:
- 0.05, 0.14, 0.55, 15
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6701 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Kute 52™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Glass Type:
- Frosted
- Height:
- 13-39/50 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount, Downrod, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Material:
- Composite, Glass, Metal
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 171
- UL Listed:
- .
- UPC:
- 840506100251
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 52 in