60in. DC Ceiling Fan (6?Speed, Damp Rated) in Antique Graphite / Light Oak
Kute 60 60in. DC Ceiling Fan (6?Speed, Damp Rated) in Antique Graphite / Light Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kute is an understatement when it comes to this Fanimation ceiling fan. Kute is available in a 44, 52, and 60 inch sweep with multiple finish options. This ceiling fan is Damp rated for use inside or out and includes a handheld remote control.
- Constructed from composite
- Fan is controllable by a remote (included)
- Fixture includes 4-1/2" downrod(s)
- Rated for installation in damp locations
- Title 24 compliant
- Covered by Fanimation's 1 year manufacturer warranty
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Kute 60
- Color Finish Category:
- Greys
- Color Finish Name:
- Antique Graphite
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/10 in
- Lighting Style:
- Contemporary
- Material:
- Composite
- Number of Blades:
- 3
- UPC:
- 840506120860
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 60 in