Damp?Rated DC Fan, Matte White with Matte White Blades, Integrated CCT?Select LED Smart Fan
Kute 60 Damp?Rated DC Fan, Matte White with Matte White Blades, Integrated CCT?Select LED Smart Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kute is an understatement when it comes to this Fanimation ceiling fan. Kute is available in a 44, 52, and 60 inch sweep with multiple finish options. This ceiling fan is Damp rated for use inside or out and includes a handheld remote control.
- Constructed from composite
- Fan is controllable by a remote (included)
- Fixture includes 4-1/2" downrod(s)
- Rated for installation in damp locations
- Title 24 compliant
- Covered by Fanimation's 1 year manufacturer warranty
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Kute 60
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/10 in
- Lighting Style:
- Contemporary
- Material:
- Composite
- Number of Blades:
- 3
- UPC:
- 840506120174
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 60 in