52 in. 4-Blade Indoor/Outdoor Ceiling Fan in Black
Kwad 52 52 in. 4-Blade Indoor/Outdoor Ceiling Fan in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 speed AC motor with reverse switch - fan speed, light and sleep timer functions
- Set of 4 blades with multiple finish options and 18 watt LED light kit included
- WiFi or Bluetooth compatible (required controls sold separately)
- 4738 CFM on High
- TR500 handheld remote with 23A battery included
- Limited Lifetime Warranty
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2168 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Kwad 52
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 8-2/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 15-1/20 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Material:
- Metal, Wood
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 170
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 840506098022
- Volts:
- 120V
- Watts:
- 37 W