This product requires certification to purchase.

52in. 4?Blade Indoor Ceiling Fan in Matte White (LED Opal Glass)

Fanimation

Kwad 52 52in. 4?Blade Indoor Ceiling Fan in Matte White (LED Opal Glass)

  • Fast #
  • Part #FFP7652MW
  • Item #8327850
  • Manufacturer Part #FP7652MW
4 out of 5 Customer Rating
Brand image
Fanimation

Kwad 52 52in. 4?Blade Indoor Ceiling Fan in Matte White (LED Opal Glass)

  • Fast #
  • Part #FFP7652MW
  • Item #8327850
  • Manufacturer Part #FP7652MW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 speed AC motor with reverse switch - fan speed, light and sleep timer functions
  • Set of 4 blades with multiple finish options and 18 watt LED light kit included
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 4738 CFM on High
  • TR500 handheld remote with 23A battery included
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Matte White
Collection:
Kwad 52
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
3000
Control Type:
Remote
Energy Star Compliant:
No
Fan Speeds:
3
Height:
15-1/20 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Downrod
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1500
Material:
Metal, Wood
Number of Blades:
4
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
170
UPC:
840506098077
Volts:
120V
Watts:
34 W