This product requires certification to purchase.

52 in. 4-Blade Indoor or Outdoor Ceiling Fan in Brushed Satin Brass

Fanimation

Kwartet 52 in. 4-Blade Indoor or Outdoor Ceiling Fan in Brushed Satin Brass

  • Fast #
  • Part #FFPS8553BS
  • Item #9500481
  • Manufacturer Part #FPS8553BS
3.4 out of 5 Customer Rating
Brand image
Fanimation

Kwartet 52 in. 4-Blade Indoor or Outdoor Ceiling Fan in Brushed Satin Brass

  • Fast #
  • Part #FFPS8553BS
  • Item #9500481
  • Manufacturer Part #FPS8553BS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3 speed AC motor with reverse switch
  • Set of (4) blades with multiple finishes and (1) 18 watt LED bulb and CCT select light kit included
  • Wi-Fi or Bluetooth compatible (required controls sold separately)
  • 4498 cfm in high
  • CCT Select light kit feature settings for warm, white or cool (3,000K, 4,000K or 5,000K)
  • TR800 handheld remote with 23A battery included
  • Requires Certification
  • Green


Specifications

AMP:
0.24, 0.37, 0.47, 15
Blade Pitch:
12.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4498
Ceiling Fan Blade Finish:
Matte White
Collection:
Kwartet
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Satin Brass
Color Temperature:
5000
Control Type:
Remote
Depth:
52
Dimmable:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
11-13/25
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1600
Material:
Composite, Glass, Metal, Steel
Number of Blades:
4
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
158
UL Listed:
.
UPC:
840506103894
Volts:
120V
Watts:
56
Width:
52