This product requires certification to purchase.

60 in. 7-Blade Smart Ceiling Fan with CCT-SelectIntegrated LED Light in Black (Damp Rated)

Fanimation

Lenzi 60 in. 7-Blade Smart Ceiling Fan with CCT-SelectIntegrated LED Light in Black (Damp Rated)

  • Fast #
  • Part #FFPD7060BL
  • Item #11781839
  • Manufacturer Part #FPD7060BL
5 out of 5 Customer Rating
Brand image
Fanimation

Lenzi 60 in. 7-Blade Smart Ceiling Fan with CCT-SelectIntegrated LED Light in Black (Damp Rated)

  • Fast #
  • Part #FFPD7060BL
  • Item #11781839
  • Manufacturer Part #FPD7060BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Introducing the Lenzi 60-inch Ceiling Fan. This versatile fan is a must-have for homeowners who demand both form and function. Upgrade your home with the Lenzi Ceiling Fan and enjoy enhanced airflow, customizable lighting, and a stunning focal point that complements any décor.
  • Constructed from composite
  • Includes an opal frosted Fresnel shade
  • Fan is controllable by a remote (included)
  • Fixture includes 4-1/2" downrod(s)
  • Integrated LED lighting
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Title 20 and Title 24 compliant
  • Covered by Fanimation's 1 year manufacturer warranty
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Black
Collection:
Lenzi
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
16
Glass Type:
Frosted
Height:
13-2/5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
2000
Material:
Composite
Number of Blades:
7
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
840506119802
Volts:
120V
Watts:
46 W
Width:
60 in