8-Blade Ceiling Fan with 63 in. Blade Span in Dark Bronze
Levon™ 8-Blade Ceiling Fan with 63 in. Blade Span in Dark Bronze
Product Details
Product Details
- Set of eight composite blades included
-
Green
Specifications
- AMP:
- 0.05, 0.08, 0.13, 0.19, 0.31, 0.42, 15
- Blade Pitch:
- 14°
- Blade Span:
- 63 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7817
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Levon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Height:
- 16-27/100
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Composite
- Number of Blades:
- 8
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 840506062436
- Volts:
- 120V
- Watts:
- 34